This product requires certification to purchase.

3/4 in. Brass Full Port F1960 400# Ball Valve

This product has been replaced by

3/4 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain
Jones Stephens 3/4 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain
Manufacturer Part #JB65075LFD
PROFLO®

PFX472 Series 3/4 in. Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #PFX472WDF
  • Item #7945624
  • Manufacturer Part #PFX472WDF
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain
Jones Stephens 3/4 in. F1960 Brass PEX Ball Valve with Drop Ear and Drain
Manufacturer Part #JB65075LFD
PROFLO®

PFX472 Series 3/4 in. Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #PFX472WDF
  • Item #7945624
  • Manufacturer Part #PFX472WDF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 3/4 in. brass ball valve
  • End Connections: PEX
  • Maximum Temperature: 212 degrees (F)
  • Valve Pressure Class: 400#
  • Recommended Application: Water, oil, gas
  • NSF 61;NSF 372
  • 2 piece brass ball valve with drain
  • Full port design
  • Not for use at or below ground level
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX x PEX
Pressure Class
400#
Pressure - Maximum
400 psi
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
PFX472 Series
Handle Material
Steel
Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
212
Minimum Temperature
-4
Temperature Range
-4 to 212 Deg F
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61, ANSI Z1157-2014e1, ANSI 14-2010a, ANSI 372-2016
ASTM
ASTM F-1960
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
781889373231