This product requires certification to purchase.

1-1/2 in. x 18 in. FIP Stainless Steel Corrugated Flexible Water Heater Connector

PROFLO®

PFXCH Series 1-1/2 in. x 18 in. FIP Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHJT18N
  • Item #14206542
  • Manufacturer Part #MG-BWG-908-18
3.9 out of 5 Customer Rating
Brand image
PROFLO®

PFXCH Series 1-1/2 in. x 18 in. FIP Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHJT18N
  • Item #14206542
  • Manufacturer Part #MG-BWG-908-18
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel corrugated, kink resistant tubing
  • Max Pressure: 125 psi
  • Max Temperature: 180°F
  • Working Temperature: 40°F – 160°F
  • Conforms to ASME A112.18.6
  • NSF 61 compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CSA Certified:
CSA B125.6-17
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel
Maximum Temperature:
180
NSF:
NSF 61-2016, NSF 372-2016
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Can expose you to Nickel (Metallic), a carcinogen. www.P65Warnings.ca.gov.
Rigid:
No
Type:
PFXCHJT18N
UPC:
199242090228