This product requires certification to purchase.

18 x 1-1/2 in. Water Heater Connector

This product has been replaced by

No image available
PROFLO® LF 1-1/2 FIP 18 SS COR WHTR CONN
Manufacturer Part #MG-BWG-908
PROFLO®

PFXC Series 18 x 1-1/2 in. Water Heater Connector

  • Fast #
  • Part #PFXCHJT18
  • Item #4395888
  • Manufacturer Part #PFXCHJT18
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
PROFLO® LF 1-1/2 FIP 18 SS COR WHTR CONN
Manufacturer Part #MG-BWG-908
PROFLO®

PFXC Series 18 x 1-1/2 in. Water Heater Connector

  • Fast #
  • Part #PFXCHJT18
  • Item #4395888
  • Manufacturer Part #PFXCHJT18
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel corrugated, kink resistant tubing
  • Max Pressure: 125 psi
  • Max Temperature: 180°F
  • Working Temperature: 40°F – 160°F
  • Conforms to ASME A112.18.6
  • NSF 61 compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
CSA Certified:
CSA B125.6-17
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel
Maximum Temperature:
180
NSF:
NSF 61-2016, NSF 372-2016
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid:
No
UPC:
781889238196