PROFLO®
PFXC Series 3/4 x 24 in. Flexible Water Connector
Part #PFXCHFM24N | Item #4777755 | Manufacturer Part #PFXCHFM24N
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25,
- Pallet: 1750
How to get it:
Product Details
- Stainless steel corrugated, kink resistant tubing
- Max Pressure: 125 psi
- Max Temperature: 180°F
- Working Temperature: 40°F – 160°F
- IAPMO listed
- Confirms to ASME A112.18.6
- NSF 61 compliant
- AB 1953 compliant
Specifications
ANSI Specifications: ANSI 61-2016
ASME Specifications: ASME A112.18.6-2017
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.6-17
Collection: PFXC Series
End Connection 1: FIPS
End Connection 2: MIPS
End Connections: FIPS x MIPS
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
GSA Approved: No
IAPMO Listed: Yes
Lead Law Compliance Level: Lead Law Compliant and Certified
Lead Law Compliant: Yes
Length: 24 in
Material: Stainless Steel
Maximum Pressure: 125 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 372-2016, NSF 61-2016
Rigid: No
Type: PFXCHFM24N
WaterSense Labeled: No