3/4 in. x 24 in. FIP Stainless Steel Corrugated Flexible Water Heater Connector
PFXCH Series 3/4 in. x 24 in. FIP Stainless Steel Corrugated Flexible Water Heater Connector
Package Quantity Info:
Each: 1 Case: 25 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stainless steel corrugated, kink resistant tubing
- Max Pressure: 125 psi
- Max temperature: 180°F
- Working temperature: 40°F - 160°F
- IAPMO listed
- Conforms to ASME A112.18.6
- NSF 61 compliant
- AB 1953 compliant
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A-240
- Application:
- Residential
- CSA Certified:
- CSA B125.6-17
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Stainless Steel
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Can expose you to Nickel (Metallic), a carcinogen. www.P65Warnings.ca.gov.
- UPC:
- 199242090303