This product requires certification to purchase.

3/4 in. x 24 in. FIP x Sweat Stainless Steel Corrugated Flexible Water Heater Connector

PROFLO®

PFXCH Series 3/4 in. x 24 in. FIP x Sweat Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHFW24NN
  • Item #14208388
  • Manufacturer Part #MG-BWG-903-24
4.9 out of 5 Customer Rating
Brand image
PROFLO®

PFXCH Series 3/4 in. x 24 in. FIP x Sweat Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHFW24NN
  • Item #14208388
  • Manufacturer Part #MG-BWG-903-24
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel corrugated, kink resistant tubing
  • Max Pressure: 125 psi
  • Max temperature: 180°F
  • Working temperature: 40°F - 160°F
  • IAPMO listed
  • ASME A112.18.6
  • AB 1953 compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM A-240
Application:
Residential
End Connection 1:
FIPT
End Connection 2:
Sweat
End Connections:
FIPT x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24 in
Material:
Stainless Steel
Maximum Temperature:
180
NSF:
NSF 61
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Can expose you to Nickel (Metallic), a carcinogen. www.P65Warnings.ca.gov.
Rigid:
No
UPC:
199242090273