Round Closed Towel Ring in Polished Chrome
Pixley Round Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Overall Dimensions: 5.8 in. (W) x 7 in. (H) x 2.4 in. (D)
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Pixley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round