Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Pixley Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 128-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower trim kit - includes: Pressure balanced valve trim, shower arm with flange, and multi-function shower head
- Components constructed from brass, zinc, and ABS
- Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
- Multi-function shower head with 5 settings (full spray, massage, aerator, massage+full spray, aerator+full spray)
- Valve not included; requires PF4001 series rough-in valve
- ADA compliant
- CUPC Approved
- WaterSense certified
- PROFLO shower faucets feature a limited lifetime warranty in residential applications
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Single Control
- Collection:
- Pixley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-5/16
- Escutcheon Height:
- 7-5/16
- Escutcheon Width:
- 7-5/16
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-11/16
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Full Spray, Full Spray w/ Massage, Massage
- Trim Only:
- Yes
- UPC:
- 781889391761
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes