Wall Mount Toilet Tissue Holder in Polished Chrome
Pixley Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 336-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All metal construction
- Overall Dimensions: 7.4 in. (W) x 2.1 in. (H) x 3 in. (D)
- Bar Length: 6.4 in.
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Pixley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889392263