31 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Stainless Steel
Plamosa 31 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from 18 gauge T304 stainless steel
- Installation Type: Undermount
- Overall Size: 31 in. (L) x 18 in. (W) x 9 in. (H)
- Interior Basin Dimensions: 14 in. (L) x 16 in. (W) x 9 in. (H)
- Predrilled Faucet Holes: 0
- 3.5 in. drain connection located in center of basin
- Under spray coating and pads for sound deadening and insulation
- CUPC Approved
- PROFLO stainless steel sinks carry a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Plamosa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 16
- IAPMO Listed:
- No
- Length:
- 32
- Number of Bowls:
- 2
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-3/8 in x 16 in x 10 in
- Sink Bowl Size, Left:
- 14 in x 16 in x 9 in
- Sink Bowl Size, Right:
- 14-3/8 in x 16 in x 10 in
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32 in x 18 in
- UPC:
- 781889386804
- Width:
- 18