Plaster Guard for PF4001
Plaster Guard for PF4001
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Description: Plaster Guard
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- PF4001 Tub and Shower Valve
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Plaster Guard
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 781889838365