This product requires certification to purchase.

16-5/16 in. Dual Mount Stainless Steel Bar Sink

PROFLO®

Plomosa 16-5/16 in. Dual Mount Stainless Steel Bar Sink

  • Fast #
  • Part #PFUC405A
  • Item #5130880
  • Manufacturer Part #PFU405
4.2 out of 5 Customer Rating
Brand image
PROFLO®

Plomosa 16-5/16 in. Dual Mount Stainless Steel Bar Sink

  • Fast #
  • Part #PFUC405A
  • Item #5130880
  • Manufacturer Part #PFU405
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Overall Sink Size: 16-5/16" x 16-5/16"
  • Constructed from 18 gauge stainless steel
  • No predrilled faucet holes
  • 3-1/2" Drain opening
  • Drain opening located in center of basin
  • ASME Specifications: ASME A112.19.3
  • IAPMO Listed
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3M, ASME A112.19.3-2017
CSA Certified:
CSA B45.4-17
Collection:
Plomosa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
304L
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Sink Bowl Size:
14-5/16 in x 7 in
Sink Depth:
7 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-5/16 in x 16-5/16 in
UPC:
781889292037