This product requires certification to purchase.

16 x 20-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

This product has been replaced by

PROFLO® Stainless Steel 17 x 20 in. Stainless Steel Single Bowl Undermount Kitchen Sink
PROFLO® 17 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Manufacturer Part #PFUC303A
PROFLO®

Plomosa 16 x 20-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #PFUC303
  • Item #4481079
  • Manufacturer Part #PFUC303
4 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Stainless Steel 17 x 20 in. Stainless Steel Single Bowl Undermount Kitchen Sink
PROFLO® 17 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Manufacturer Part #PFUC303A
PROFLO®

Plomosa 16 x 20-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #PFUC303
  • Item #4481079
  • Manufacturer Part #PFUC303
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sound absorption pads and coating to minimize vibration and sound and increase durability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Plomosa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2
Gauge (metal):
18
IAPMO Listed:
Yes
Material Type:
301
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
13-1/2 in x 18 in x 9 in
Sink Depth:
9
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 20-1/2 in x 9 in
UPC:
781889244661