17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink
This product has been replaced by
Manufacturer Part #PFUC109A
Plomosa 17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Product Details
Product Details
- Sound absorption pads to minimize vibration and sound and increase durability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Plomosa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 17-13/16 in
- Material Type:
- 301
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-3/4 in x 14 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889244616
- Width:
- 15-15/16 in