This product requires certification to purchase.

17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

PROFLO®

Plomosa 17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFUC109A6
  • Item #7574015
  • Manufacturer Part #PFUC109A6
5 out of 5 Customer Rating
Brand image
PROFLO®

Plomosa 17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFUC109A6
  • Item #7574015
  • Manufacturer Part #PFUC109A6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Overall Sink Size: 17-13/16" x 15-15/16"
  • Constructed from 18 gauge stainless steel
  • No predrilled faucet holes
  • 3-1/2" Drain opening
  • Drain opening located in center of basin
  • ADA Compliant
  • ASME Specifications: ASME A112.19.3
  • IAPMO Listed
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
17-13/16 in
Sink Bowl Size
15-13/16 in x 13-15/16 in x 6 in
Sink Size Range
Less than 20 in
Width
15-15/16 in
Characteristics & Features
Collection
Plomosa
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Material Type
304
Number of Bowls
1
Number of Holes
No Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.3M, ASME A112.19.3-2017
CSA Certified
CSA B45.4-17
IAPMO Listed
Yes
UPC
781889342459