This product requires certification to purchase.

23-3/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

PROFLO®

Plomosa 23-3/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFUC307A
  • Item #5130874
  • Manufacturer Part #PFU307
4.5 out of 5 Customer Rating
Brand image
PROFLO®

Plomosa 23-3/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFUC307A
  • Item #5130874
  • Manufacturer Part #PFU307
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from 18 gauge T304 stainless steel
  • Installation Type: Undermount
  • Overall Size: 23.1875 in. (L) x 20.9375 in. (W) x 9 in. (H)
  • Interior Basin Dimensions: 21.1875 in. (L) x 19 in. (W) x 9 in. (H)
  • Predrilled Faucet Holes: 0
  • 3.5 in. drain connection located in rear of basin
  • Under spray coating and pads for sound deadening and insulation
  • CUPC Approved
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2008, ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4 2008, CSA B45.4-17
Collection:
Plomosa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
23-3/16 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
21-3/16 in x 19 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
781889292075
Width:
20-15/16 in