This product requires certification to purchase.

23 x 20-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

This product has been replaced by

PROFLO® Stainless Steel 23-3/16 x 20-15/16 in. Stainless Steel Single Bowl Undermount Kitchen Sink
PROFLO® 23-3/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Manufacturer Part #PFU307
PROFLO®

Plomosa 23 x 20-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #PFUC307
  • Item #4481080
  • Manufacturer Part #PFUC307
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Stainless Steel 23-3/16 x 20-15/16 in. Stainless Steel Single Bowl Undermount Kitchen Sink
PROFLO® 23-3/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Manufacturer Part #PFU307
PROFLO®

Plomosa 23 x 20-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #PFUC307
  • Item #4481080
  • Manufacturer Part #PFUC307
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Type 301 nickel bearing stainless steel
  • Sound absorption pads and coating to minimize vibration and sound and increase durability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Plomosa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2
Gauge (metal):
18
IAPMO Listed:
Yes
Material Type:
301
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
D-shaped
Sink Bowl Size:
18-41/64 in x 21-1/32 in x 9 in
Sink Depth:
9
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
23-1/16 in x 20-1/2 in x 9 in
Type:
PFUC307
UPC:
781889244678