30-3/4 x 20-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink
Plomosa 30-3/4 x 20-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink
Product Details
Product Details
- Constructed from 18 gauge T304 stainless steel
- Installation Type: Undermount
- Overall Size: 30.75 in. (L) x 20.5 in. (W) x 9 in. (H)
- Interior Basin Dimensions: 13.5 in. (L) x 18 in. (W) x 9 in. (H)
- Predrilled Faucet Holes: 0
- 3.5 in. drain connection located in center of basin
- Sound absorption pads to minimize vibration and sound and increase durability
- CUPC Approved
- PROFLO stainless steel sinks carry a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2008, ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2008, CSA B45.4-17
- Collection:
- Plomosa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Material Type:
- 301
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-1/2 in x 18 in x 9 in
- Sink Bowl Size, Right:
- 13-1/2 in x 18 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30-3/4 in x 20-1/2 in
- Type:
- PFUC208
- UPC:
- 781889244630