31-3/4 x 20-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink
This product has been replaced by
Manufacturer Part #PFUC907A
Plomosa 31-3/4 x 20-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sound absorption pads to minimize vibration and sound and increase durability
- Type 301 nickel bearing stainless steel
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Plomosa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Material Type:
- 301
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-1/2 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 8 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31-3/4 in x 20-1/2 in
- UPC:
- 781889244593