This product requires certification to purchase.

31-3/4 x 20-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink

PROFLO®

Plomosa 31-3/4 x 20-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #PFUC907R
  • Item #4481071
  • Manufacturer Part #PFUC907R
4.2 out of 5 Customer Rating
Brand image
PROFLO®

Plomosa 31-3/4 x 20-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #PFUC907R
  • Item #4481071
  • Manufacturer Part #PFUC907R
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sound absorption pads to minimize vibration and sound and increase durability
  • Type 301 nickel bearing stainless steel
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Plomosa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2
Gauge (metal):
18
IAPMO Listed:
Yes
Material Type:
301
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-3/4 in x 8 in
Sink Bowl Size, Right:
13-1/2 in x 18 in x 10 in
Sink Depth:
10
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
31-3/4 in x 20-1/2 in
UPC:
781889244609