This product requires certification to purchase.

Trip Lever in Chrome

PROFLO®

Pogo Trip Lever in Chrome

  • Fast #
  • Part #PF3012ATLCP
  • Item #8330103
  • Manufacturer Part #PF3012ATLCP
3.5 out of 5 Customer Rating
Brand image
PROFLO®

Pogo Trip Lever in Chrome

  • Fast #
  • Part #PF3012ATLCP
  • Item #8330103
  • Manufacturer Part #PF3012ATLCP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This lever was designed for and only works with the PROFLO Pogo toilet tank (PF3012AWH).
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
PF3012A
Collection:
Pogo
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Trip Lever
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889394809