Pop-up Drain in Polished Brass
Popup® Pop-up Drain in Polished Brass
Package Quantity Info:
Each: 1 Case: 6 Pallet: 684-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pop-up style
- For lavatories with overflow holes
- Brass construction
- Fits 1-1/2" opening
- 1-1/4" O.D. x 8"
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Collection:
- Popup®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- UPC:
- 781889372142