This product requires certification to purchase.

3-9/10 in. Acrylic Handle in Clear

PROFLO®

Purist® 3-9/10 in. Acrylic Handle in Clear

  • Fast #
  • Part #PF141548PK
  • Item #1513349
  • Manufacturer Part #141548
5 out of 5 Customer Rating
Brand image
PROFLO®

Purist® 3-9/10 in. Acrylic Handle in Clear

  • Fast #
  • Part #PF141548PK
  • Item #1513349
  • Manufacturer Part #141548
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • Acrylic
  • Fits PF80BTRM
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Purist®
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle
Handle Type:
Lever
Material:
Plastic
Material Type:
Acrylic
Number of Handles:
Single Handle
UPC:
781889193099
WaterSense Labeled:
No