This product requires certification to purchase.

5-14/25 in. Acrylic Handle in Polished Chrome

PROFLO®

Purist® 5-14/25 in. Acrylic Handle in Polished Chrome

  • Fast #
  • Part #PF141465PK
  • Item #1226978
  • Manufacturer Part #141465
5 out of 5 Customer Rating
Brand image
PROFLO®

Purist® 5-14/25 in. Acrylic Handle in Polished Chrome

  • Fast #
  • Part #PF141465PK
  • Item #1226978
  • Manufacturer Part #141465
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Description: Lever Handle
  • Requires Certification
Characteristics & Features
Collection
Purist®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Handle Type
Lever
Material
Plastic
Material Type
Acrylic
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
781889192603