This product requires certification to purchase.

4 x 3 in. Plastic ABS Closet Flange

PROFLO®

Push N' Peel 4 x 3 in. Plastic ABS Closet Flange

  • Fast #
  • Part #PF4034A
  • Item #3585833
  • Manufacturer Part #PF4034A
5 out of 5 Customer Rating
Brand image
PROFLO®

Push N' Peel 4 x 3 in. Plastic ABS Closet Flange

  • Fast #
  • Part #PF4034A
  • Item #3585833
  • Manufacturer Part #PF4034A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 720
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • One piece design
  • Fits over 3" or inside 4" SCH 40 DWV pipe
  • Allows for flush installation inside 4" pipe
  • Provides a simple push and peel back test cap that won't fall down the drain
  • No hammer required to remove test cap
  • Solvent weld connection
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Included Components
Test Cap Included
Yes
Characteristics & Features
Adjustable
Yes
Brand Model Compatibility
Oatey®
Closet Flange Connection Type
Solvent Weld
Collection
Push N' Peel
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Flange Type
Closet
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Application
Flanges, Residential
UPC
781889164235