PVC Schedule 40 Waste and Overflow Condensate Elbow Only in Polished Chrome
PVC Schedule 40 Waste and Overflow Condensate Elbow Only in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Connection: 3/4" NPT
- Top elbow including condensate drain connection
- PVC construction
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Polished Chrome
- Cover Shape:
- Round
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- Threaded
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889212479