This product requires certification to purchase.

1.28 gpf Toilet Tank in White

PROFLO®

Pyne 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #PF9612WH
  • Item #7376968
  • Manufacturer Part #PF9612WH
4.3 out of 5 Customer Rating
Brand image
PROFLO®

Pyne 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #PF9612WH
  • Item #7376968
  • Manufacturer Part #PF9612WH
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Flow Rate: 1.28 GPF (WaterSense Certified)
  • Rough-In Dimension: 12 in.
  • Trip Lever Placement: Left
  • Flush Type: Gravity (with jetted box rim)
  • Flush Valve Size: 3 in.
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2013, ASME A112.19.2-2018
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45 2013, CSA B45.1-18
Collection:
Pyne
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
13 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
14-9/16 in