This product requires certification to purchase.

California Energy Commission Registered 1.28 2PC EB CLST COMB PYNE SER WHIT

PROFLO®

Pyne California Energy Commission Registered 1.28 2PC EB CLST COMB PYNE SER WHIT

  • Fast #
  • Part #PROPFPYC312SHEWH
  • Item #7507923
  • Manufacturer Part #PFPYC312SHEWH
4 out of 5 Customer Rating
Brand image
PROFLO®

Pyne California Energy Commission Registered 1.28 2PC EB CLST COMB PYNE SER WHIT

  • Fast #
  • Part #PROPFPYC312SHEWH
  • Item #7507923
  • Manufacturer Part #PFPYC312SHEWH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
    Pick Up  Not Available
    Not available in GA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in GA

Product Details

Product Details

  • This two-piece toilet combo consists of: PF9602SWH (bowl) and PF9612WH (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 16-1/2 in (ADA Compliant bowl)
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2 2013
ASME:
ASME A112.19.2 2013
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45 2013
Collection:
Pyne
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-3/8
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Trip Lever
Height:
29-3/8
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Tank Only:
No
Toilet Bowl Depth:
29-1/8
Toilet Bowl Height:
16-1/2
Toilet Bowl Width:
14-3/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
PROPFPYC312SHEWH
UPC:
781889899199
WaterSense Labeled:
Yes
Width:
14-9/16