This product requires certification to purchase.

Comfort Height Elongated Toilet Bowl in White

PROFLO®

Reston Comfort Height Elongated Toilet Bowl in White

  • Fast #
  • Part #PF2401WH
  • Item #11460865
  • Manufacturer Part #LL-8900F-EW
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Reston Comfort Height Elongated Toilet Bowl in White

  • Fast #
  • Part #PF2401WH
  • Item #11460865
  • Manufacturer Part #LL-8900F-EW
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pairs with the PF2412WH and PF2412RWH
  • Elongated bowl shape – provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • Bowl Height: 15.5 in
  • Large Footprint: 21.5 in x 11.25 in
  • Installation Type: Floor Mount
  • Fully Glazed 2 in. trapway
  • Visible Trapway
  • Toilet Seat Not Included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Reston
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Height:
15-1/2
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Height:
15-1/2
Toilet Bowl Length:
28-3/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2
Type:
PF2401WH
UPC:
199242004720
WaterSense Labeled:
Yes