This product requires certification to purchase.

Comfort Height Elongated Toilet Bowl in White with Flush Guard

PROFLO®

Reston Comfort Height Elongated Toilet Bowl in White with Flush Guard

  • Fast #
  • Part #PF2403WH
  • Item #11460866
  • Manufacturer Part #LL-8900FH-EW
5 out of 5 Customer Rating
Brand image
PROFLO®

Reston Comfort Height Elongated Toilet Bowl in White with Flush Guard

  • Fast #
  • Part #PF2403WH
  • Item #11460866
  • Manufacturer Part #LL-8900FH-EW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pairs with the PF2412WH and PF2412RWH
  • Elongated bowl shape – provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • Bowl Height: 17 in
  • Large Footprint: 21.5 in x 11.25 in
  • Installation Type: Floor Mount
  • Fully Glazed 2 in. trapway
  • Visible Trapway
  • Toilet Seat Not Included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Equipped with Flush Guard™ overflow protection
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Height
17 in
Toilet Bowl Height
17 in
Toilet Bowl Length
28-3/4 in
Toilet Rough-In
12 in
Trap Size
2 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Reston
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
MA Approved
Yes
Type
PF2403WH
WaterSense Labeled
Yes
UPC
199242004737