19 x 16-1/2 in. Oval Drop-in Bathroom Sink in White

PROFLO®

Rockaway 19 x 16-1/2 in. Oval Drop-in Bathroom Sink in White

Brand image
PROFLO®

Rockaway 19 x 16-1/2 in. Oval Drop-in Bathroom Sink in White

  • Part #PF19164WH
  • Item #3511400
  • Manufacturer Part #PF19164WH
5 out of 5 Customer Rating
19 x 16 in. Drop-in Bathroom Sink with 4 in. Centerset Faucet Holes is rated 4.7 out of 5 by 18.
  • y_2023, m_11, d_30, h_6
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_18
  • loc_en_US, sid_ProdFamily-121708, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 32ms
  • reviews, product

$1.00
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 30
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Installation Type: Drop In
  • Overall Sink Size: 19 in. (L) x 16.5 in. (W) x 7.88 in. (H)
  • Constructed from grade A vitreous china
  • CUPC Approved; ADA Compliant
  • 1.5 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 5.25 in. overflow height
  • Predrilled Faucet Holes: 3 (4 in. centers)
  • Interior Basin Size: 15 in. (L) x 10 in. (W) x 6.31 in. (H)
  • This PROFLO sink carries a limited lifetime warranty
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
Basin Depth:
7-7/8 in
Basin Length:
15 in
Basin Width:
10 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Rockaway
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
19 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
15 in x 10 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
PF19164WH
Width:
16-1/2 in

Rated 5 out of 5 by from Happy Customer Fast service. Great packaging for shipping. Hard i to find locally. Great price. Very pleased.
Date published: 2023-11-07
Rated 5 out of 5 by from Excellent product Excellent product looks great
Date published: 2023-10-23
Rated 4 out of 5 by from Exactly as advertised Everything is great except drain does not seal properly. Love size.
Date published: 2023-07-01
Rated 5 out of 5 by from sink very good product. looks good & easy to install & excellent price & fast shipping
Date published: 2023-01-08
Rated 5 out of 5 by from What I needed Easy online shopping, able to find what I needed quickly, good quality plus fast shipping at a good price.
Date published: 2022-03-14
Rated 5 out of 5 by from Great This ended up being a perfect fit. Thank goodness. I didn't want to have to redo the whole cabinet.
Date published: 2021-08-16
Rated 5 out of 5 by from Good size for small bathroom Np problems. Nice size for a small bathroom; vanity countertop only 19 1/2" deep, so needed a sink less than 18" deep; this is just under that. Seems sturdy enough. I was able to buy it through Target and have it mailed to my house, and if it didn't work out it would have been easy to return.
Date published: 2021-01-31
Rated 5 out of 5 by from Excellent quality at a great price. Fast delivery, great customer service.
Date published: 2021-01-29
  • y_2023, m_11, d_30, h_6
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.37
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_18
  • loc_en_US, sid_ProdFamily-121708, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_ferguson
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product