Single Handle Pull Out Kitchen Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFXC9517ZBN
Roystone Series Single Handle Pull Out Kitchen Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 126-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Single hole kitchen faucet with pulldown spray head
- Faucet body constructed from brass and features a ceramic disc valve
- Flow Rate: 1.8 GPM (WaterSense Certified)
- Overall Installed Height: 14-3/4 in.
- Spout Height: 7-3/4 in.
- Spout Reach: 8-1/2 in.
- Maximum Deck Thickness: 2-3/4 in.
- Water Supply Connection: 9/16 in. UNEF
- ADA Compliant; cUPC Approved
- This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020, CSA 372-2016
- Collection:
- Roystone Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 14-1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF:
- NSF 61-2020, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 8-1/2 in
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 781889389997