33 x 22 in. 4 Hole Stainless Steel Single Bowl Dual-Mount Kitchen Sink
Sault Series 33 x 22 in. 4 Hole Stainless Steel Single Bowl Dual-Mount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from Stainless Steel
- Dual mount capable; able to be installed in an undermount or drop-in/top mount configuration
- The single basin design maximizes the amount of useable space in the sink basin
- Overall Sink Size: 33 x 22
- Standard 3-1/2 in drain connection; compatible with most basket strainers and garbage disposals
- Limited Lifetime
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Sault Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 29 in x 16 in x 5-1/2 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 781889995167
- Width:
- 22 in