This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

PROFLO®

Scovin Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PFXC5512CP
  • Item #8111454
  • Manufacturer Part #PFXC5512CP
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Scovin Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #PFXC5512CP
  • Item #8111454
  • Manufacturer Part #PFXC5512CP
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single hole kitchen faucet with pulldown spray head
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.8 GPM (WaterSense Certified)
  • Overall Installed Height: 20-3/4 in.
  • Spout Height: 6-7/8 in.
  • Spout Reach: 10-3/8 in.
  • Maximum Deck Thickness: 1-1/2 in.
  • Water Supply Connection: 1/2 in. NPSM
  • ADA Compliant; cUPC Approved
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
20-3/4 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
6-7/8 in
Spout Reach
10-3/8 in
Included Components
Supply Lines Included
No
Characteristics & Features
Collection
Scovin
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2019
Application
Residential
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18, CSA 61-2019
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
781889386873