Shower On/Off Switch Polished Chrome
Shower On/Off Switch Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- End Connection: 1/2"
- Brass construction
- Diverts flow to showerhead or hand shower
- Color/Finish: Chrome
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889243534
- WaterSense Labeled:
- No