This product requires certification to purchase.

Singke-Handle Button Acrylic Tub and Shower Faucet

PROFLO®

Singke-Handle Button Acrylic Tub and Shower Faucet

  • Fast #
  • Part #PF141570PK
  • Item #1682838
  • Manufacturer Part #141570
3.3 out of 5 Customer Rating
Brand image
PROFLO®

Singke-Handle Button Acrylic Tub and Shower Faucet

  • Fast #
  • Part #PF141570PK
  • Item #1682838
  • Manufacturer Part #141570
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with single handle tub and shower faucet
  • Hot and cold indicator
  • Requires Certification

Documents

Characteristics & Features
Faucet Part Type
Faucet Hole Cover
Handle Type
Knob
Material
Plastic
Material Type
Acrylic
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
UPC
781889192870