Single Function Full Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #PFSH305GCP
Single Function Full Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 45-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy clean rubber nozzles
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 781889243442
- WaterSense Labeled:
- Yes