This product requires certification to purchase.

Single Function Rain Showerhead in Brushed Nickel

PROFLO®

Single Function Rain Showerhead in Brushed Nickel

  • Fast #
  • Part #PFSH384ZBN
  • Item #10030966
  • Manufacturer Part #PFSH384ZBN
5 out of 5 Customer Rating
Brand image
PROFLO®

Single Function Rain Showerhead in Brushed Nickel

  • Fast #
  • Part #PFSH384ZBN
  • Item #10030966
  • Manufacturer Part #PFSH384ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
5-98425197/100000000 in
IAPMO Listed:
Yes
NSF Certified:
No
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
UPC:
781889916087
WaterSense Labeled:
Yes