Single Function Showerhead in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFSH325GZBN
Single Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from brass and ABS
- Flow Rate: 1.5 GPM
- Overall Dimensions: 3.88 in. (H) x 2.75 in. (W)
- Single function showerhead with full-body spray
- Connection: 0.5 in. NPT
- CUPC Approved
- WaterSense Certified
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 781889814130
- WaterSense Labeled:
- Yes