This product requires certification to purchase.

Single Function Showerhead in Chrome

PROFLO®

Single Function Showerhead in Chrome

  • Fast #
  • Part #PFSH364
  • Item #10081289
  • Manufacturer Part #PFSH364
5 out of 5 Customer Rating
Brand image
PROFLO®

Single Function Showerhead in Chrome

  • Fast #
  • Part #PFSH364
  • Item #10081289
  • Manufacturer Part #PFSH364
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-4724409/100000000 in
IAPMO Listed:
Yes
NSF Certified:
No
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
UPC:
781889920732
WaterSense Labeled:
No