This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

PROFLO®

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #PFSH66
  • Item #7266435
  • Manufacturer Part #PFSH66
4 out of 5 Customer Rating
Brand image
PROFLO®

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #PFSH66
  • Item #7266435
  • Manufacturer Part #PFSH66
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Settings: 1
  • Face: 2-1/4"
  • Brass ball joint
  • Rated: 2.5 gpm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
ISO:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Single Function
UPC:
781889321980