This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

This product has been replaced by

Single Handle Centerset Bathroom Sink Faucet in Chrome
PROFLO® Single Handle Centerset Bathroom Sink Faucet in Chrome
Manufacturer Part #PFWSC4757CP
PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC4746CP
  • Item #5164937
  • Manufacturer Part #PFWSC4746CP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Single Handle Centerset Bathroom Sink Faucet in Chrome
PROFLO® Single Handle Centerset Bathroom Sink Faucet in Chrome
Manufacturer Part #PFWSC4757CP
PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC4746CP
  • Item #5164937
  • Manufacturer Part #PFWSC4746CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Centerset bathroom sink faucet with 4 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.2 GPM (WaterSense Certified)
  • Overall Installed Height: 6-1/2 in.
  • Spout Height: 2-5/16 in.
  • Spout Reach: 4-13/16 in.
  • Maximum Deck Thickness: 1-1/2 in.
  • Water Supply Connection: 1/2 in. NPSM
  • Includes finish matched pop-up drain assembly
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
2-5/16 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
781889299548
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
5-5/8 in