This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet with Pop Up Drain in Chrome

This product has been replaced by

Single Handle Centerset Bathroom Sink Faucet with Pop Up Drain in Chrome
PROFLO® Single Handle Centerset Bathroom Sink Faucet with Drain Assembly in Chrome
Manufacturer Part #PFWSC4757SCP
PROFLO®

Single Handle Centerset Bathroom Sink Faucet with Pop Up Drain in Chrome

  • Fast #
  • Part #PFWSC4746SCP
  • Item #5164997
  • Manufacturer Part #PFWSC4746SCP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Single Handle Centerset Bathroom Sink Faucet with Pop Up Drain in Chrome
PROFLO® Single Handle Centerset Bathroom Sink Faucet with Drain Assembly in Chrome
Manufacturer Part #PFWSC4757SCP
PROFLO®

Single Handle Centerset Bathroom Sink Faucet with Pop Up Drain in Chrome

  • Fast #
  • Part #PFWSC4746SCP
  • Item #5164997
  • Manufacturer Part #PFWSC4746SCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 117
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up  Not Available
    Not available in OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available in OH
    Shipping Not Available
    Not available in OH
  • This product cannot be sold in OH due to non-compliance with state or federal regulations.

Product Details

Product Details

  • Centerset bathroom sink faucet with 4 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.2 GPM (WaterSense Certified)
  • Overall Installed Height: 6-1/2 in.
  • Spout Height: 2-5/16 in.
  • Spout Reach: 4-13/16 in.
  • Maximum Deck Thickness: 1-1/2 in.
  • Water Supply Connection: 1/2 in. NPSM
  • Includes finish matched pop-up drain assembly
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Height:
6-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/2
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
2-5/16
Spout Reach:
4-13/16
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
781889299555
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
5-5/8