This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFX417L
  • Item #12305952
  • Manufacturer Part #PFX417L
3.2 out of 5 Customer Rating
Brand image
PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFX417L
  • Item #12305952
  • Manufacturer Part #PFX417L
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Faucet body constructed of metal
  • Deck mounted installation - single hole faucet mounts directly to sink or countertop
  • Single lever handle controls the flow and temperature of water
  • Valve not included - options will be presented at check-out
  • Drain assembly not included - when adding to cart, option will be presented
  • Includes optional escutcheon base plate - for sinks with 3 faucet holes
  • Low lead compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Flow Rate
1.5 gpm
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Warranty & Product Information
Application
Commercial
CEC Compliant
Not for Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
PFX417L
UPC
199242079810