Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PFWSC4744CP  |  Item #5164948  |  Manufacturer Part #PFWSC4744CP

$97.50 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout Height: 2–5/16"
  • Spout Reach: 4–13/16"
  • Faucet Installation: 3 hole
  • With adjustable temperature limit stop
  • Ceramic disc cartridge
  • Less pop-up
  • PFWSC4744SCP features 30" flexible nylon Neoperl supply lines

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Minispread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 4 in

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-5/16 in

Spout Reach: 4-13/16 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 5-5/8 in

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome /$97.50