Single Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Nickel
Single Handle Centerset Bathroom Sink Faucet with Drain Assembly in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 1.2 gpm
- Number of Handles:
- Single Handle
- Trim Only:
- No
- UPC:
- 781889920800
- WaterSense Labeled:
- Yes