This product requires certification to purchase.

Single Handle Lever Deck Mount Service Faucet in Polished Chrome

This product has been replaced by

Single Handle Lever Deck Mount Service Faucet in Polished Chrome
PROFLO® Single Handle Lever Deck Mount Service Faucet in Polished Chrome
Manufacturer Part #PFX4145L
PROFLO®

Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #PFX3145L
  • Item #5172098
  • Manufacturer Part #PFX3145L
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Single Handle Lever Deck Mount Service Faucet in Polished Chrome
PROFLO® Single Handle Lever Deck Mount Service Faucet in Polished Chrome
Manufacturer Part #PFX4145L
PROFLO®

Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #PFX3145L
  • Item #5172098
  • Manufacturer Part #PFX3145L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available in 'OH'
  • This product cannot be sold in OH due to non-compliance with state or federal regulations.
Looking for compatible parts?

Product Details

Product Description
  • Centerset bathroom sink faucet with 4 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 0.5 GPM (WaterSense Certified)
  • Overall Installed Height: 6 in.
  • Spout Height: 2-1/4 in.
  • Spout Reach: 4-5/8 in.
  • Maximum Deck Thickness: 1-3/8 in.
  • Water Supply Connection: 1/2 in. NPSM
  • Drain assembly not included
  • ADA Compliant; cUPC Approved
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
6 in
Flow Rate
0.5 gpm
Spout Height
2-1/4 in
Spout Reach
4-5/8 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Single Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Scald Guard
No
Spout Type
Low Arc
Vacuum Breaker
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
No
UPC
781889300367