This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Nickel (1.0 gpm)

PROFLO®

Tecopa Single Handle Pull Down Kitchen Faucet in Brushed Nickel (1.0 gpm)

  • Fast #
  • Part #PFXC9011LFZBN
  • Item #8111493
  • Manufacturer Part #PFXC9011LFBN
3.4 out of 5 Customer Rating
Brand image
PROFLO®

Tecopa Single Handle Pull Down Kitchen Faucet in Brushed Nickel (1.0 gpm)

  • Fast #
  • Part #PFXC9011LFZBN
  • Item #8111493
  • Manufacturer Part #PFXC9011LFBN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1.0 GPM flow rate
  • Faucet body constructed of metal
  • Requires 1 or 3 holes for installation
  • Optional use deck plate included for 3-hole applications up to 8 inch centers
  • Designed to accommodate decks up to 1-3/4" thick
  • 9/16" UNEF connection
  • Operated with a ceramic disc valve
  • Features dual function spray head; aerated spray and stream
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2019
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Tecopa
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Flow Rate:
1.0 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
UPC:
781889387207