This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

PROFLO®

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXCM1M314ZBN
  • Item #10098621
  • Manufacturer Part #PFXCM1M314ZBN
3.2 out of 5 Customer Rating
Brand image
PROFLO®

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXCM1M314ZBN
  • Item #10098621
  • Manufacturer Part #PFXCM1M314ZBN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Color Finish Name:
Brushed Nickel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
UPC:
781889922033