This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

This product has been replaced by

PROFLO® Chrome Pull Out Monoblock Kitchen Faucet
PROFLO® Single Handle Pull Out Kitchen Faucet in Chrome
Manufacturer Part #PFXC5157CP
PROFLO®

Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC5150CP
  • Item #4336382
  • Manufacturer Part #PFXC5150CP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Chrome Pull Out Monoblock Kitchen Faucet
PROFLO® Single Handle Pull Out Kitchen Faucet in Chrome
Manufacturer Part #PFXC5157CP
PROFLO®

Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC5150CP
  • Item #4336382
  • Manufacturer Part #PFXC5150CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    Not available in 'OH'
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available in 'OH'
    Shipping Not Available
    Not available in 'OH'
  • This product cannot be sold in OH due to non-compliance with state or federal regulations.

Product Details

Product Details

  • Single hole kitchen faucet with pullout spray head
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.5 GPM (WaterSense Certified)
  • Overall Installed Height: 7-9/16 in.
  • Spout Height: 5-1/4 in.
  • Spout Reach: 8-3/4 in.
  • Maximum Deck Thickness: 2-15/16 in.
  • Water Supply Connection: 1/2 in. NPSM
  • ADA Compliant; cUPC Approved
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-5/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-3/8
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
5-1/4
Spout Reach:
8-3/4
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No
UPC:
781889236253